Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx6" L, PK25
Mfr # U39350.025.0600
Zoro # G3428489
product price: $31.99
/pk 25, $1.28/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.025.0600
- Zoro # G3428489
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 6 in |
Length | 6" |
Shank Length | 6 in |
Pin Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 6 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 5/16 in, 5 in, Zinc Plated Hex Hex Drive (A0360200500Z)
- ZORO SELECT #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.013.0075)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (55241)
- ZORO SELECT Key Locking Thread Insert, 18 mm L, PK10 (217-076369)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U39350.025.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U39350.025.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx4-1/2" L, PK25 (U39351.025.0450)
- ZORO SELECT Cotter Pin, Hairpin, 9/64Dx2-9/16" L, PK50 (WWG-BP-2107)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A2, PK5 (M51700.080.0040)
- Zoro Select Cotter Pins