Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25
Mfr # U39350.025.0400
Zoro # G3428516
original price:
$6.69
23% off
new price: $5.09
/pk 25, $0.20/ea
$5.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.025.0400
- Zoro # G3428516
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 4 in |
Length | 4" |
Shank Length | 4 in |
Pin Diameter | 1/4 in |
Fits Minimum Shaft Diameter | 1/4 in |
Fits Maximum Shaft Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Type | Extended Prong |
Item | Cotter Pin |
Finish | Zinc Plated |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 4 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Contractor-Grade Air Pump For Lifting Cabinets, Windows, Doors (13202)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx1-3/4" L, PK25 (U39351.025.0175)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (34638)
- MIDWEST FASTENER 7/64" x 1-1/2" Zinc Plated Steel Cotter Pins 60PK (930216)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25 (U39350.025.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPS-025)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (U39350.006.0125)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- FARMEX S07092700 PIN 3/16 IN CLIP (7092500)
- Zoro Select Cotter Pins