Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25
Mfr # U39350.025.0350
Zoro # G3428525
product price: $9.35
/pk 25, $0.37/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.025.0350
- Zoro # G3428525
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Fits Maximum Shaft Diameter | 1/4 in |
Shank Length | 3 1/2 in |
Pin Diameter | 1/4 in |
Fits Minimum Shaft Diameter | 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 1/2 in, Fits Maximum Shaft Diameter 1/4 in, Fits Minimum Shaft Diameter 1/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Plain (K2023-2-1/2-SS)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 25 PK (N04104.025.0600)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 100 PK (M07160.100.0030)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 5" L, 50 PK (8378000)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx5" L, PK25 (U39350.025.0500)
- ZORO SELECT 3/16X1 PIN COTTER ZINC (18716PC)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100 (WWG-BPXZ-2304)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (WWG-CPP-004)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH5)
- Zoro Select Cotter Pins