Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25
Mfr # U39350.025.0225
Zoro # G3428568
product price: $8.65
/pk 25, $0.35/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.025.0225
- Zoro # G3428568
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 1/4 in |
Length | 2-1/4" |
Pin Diameter | 1/4 in |
Shank Length | 2 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- ZORO SELECT #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1ZE21)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Stainless Steel Plain Finish, 5 PK (U55205.125.0001)
- ZORO SELECT Jam Nut, 7/16"-14, 316 Stainless Steel, Not Graded, Plain, 17/64 in Ht, 10 PK (U55090.043.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3" L, PK25 (U39350.025.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1" L, PK25 (U39350.025.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (U39350.025.0200)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx3-1/2" L, PK50 (U39351.015.0350)
- ZORO SELECT Cotter Pin, 2.5mmDx10mm L, SS A2, PK10 (M51700.025.0010)
- ZORO SELECT Cotter Pin, Hammerlock, 5/16"Dx3" L, PK50 (WWG-CPHZ-052)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100, Length: 2" (WWG-156-2000-SZ)
- Zoro Select Cotter Pins