Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25
Mfr # WWG-CPS-043
Zoro # G3461385
original price:
$22.01
26% off
new price: $16.19
/pk 25, $0.65/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-043
- Zoro # G3461385
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Shank Length | 2 3/4 in |
Pin Diameter | 1/4 in |
Usable Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Extended Prong |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.86 |
Finish | Plain |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Standoff, #10-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 3/8" Hex W, 10 PK (CRL060603GR)
- MARSON Nut Insert, 10/32" Thrd Sz, Steel, 100 PK (M47840)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60238C06)
- FASTENMASTER Trmscrws & Plg Kit 2-3/4 (CXTCL234VT750SM)
- ZORO SELECT 3/16X1 PIN COTTER ZINC (18716PC)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK250 (WWG-156-2500-LZ)
- ZORO SELECT Cotter Pin, Extended Prong, 3/16 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-CPHZ-039-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U51700.010.0075)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1-1/2" L, PK25 (2UJR7)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2-1/2" L, PK50 (2UJD2)
- ZORO SELECT Cotter Pin, Hairpin, 0.093Dx2-5/16" L, PK25 (3DYT3)
- Zoro Select Cotter Pins