Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50
Mfr # WWG-CPS-041
Zoro # G1350422
product price: $18.49
/pk 50, $0.37/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-041
- Zoro # G1350422
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Pin Diameter | 1/4 in |
Shank Length | 1 21/32 in |
Usable Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.84 |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Standards | ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 21/32 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (3196TBCR)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.037.2400)
- IRWIN Blind Rivet, Countersunk Head, 0.09375 in Dia., 1/4 in L, Aluminum Body, 1000 PK (PAAK302)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK50 (2UJD3)
- ZORO SELECT 5/16X1 1/2 PIN COTTER ZINC (31224PC)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK50 (U55700.009.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (WWG-CPS-017)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500 (2UHP3)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-5/8" L, PK50 (WWG-BPS-203)
- Zoro Select Cotter Pins