Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK25
Mfr # 2UJE7
Zoro # G2536974
product price: $18.45
/pk 25, $0.74/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 1/4 in
- Fastener Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJE7
- Zoro # G2536974
- UPC # 848790056537
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/4 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Shank Length | 1 1/2 in |
Pin Diameter | 1/4 in |
Usable Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Plain |
Type | Extended Prong |
Material | Brass |
Item | Cotter Pin |
Finish | Plain |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Manufacturer Location | Made in USA* |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/4 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0251)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0175)
- AMPG Beveled Washer, Fits Bolt Size 3/8 Steel Case Hard, Zinc Plt Finish (Z9183-BEV-HZN)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (WWG-CPS-030)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK2 (2UHZ2)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-CPP-012)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3" L, PK25 (WWG-CPHZ-056)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-028)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (WWG-CPS-019)
- Zoro Select Cotter Pins