Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10
Mfr # 2UHW4
Zoro # G0421364
product price: $23.59
/pk 10, $2.36/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 1/2 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHW4
- Zoro # G0421364
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/2 in |
Fastener Length | 6 in |
Length | 6" |
Pin Diameter | 1/2 in |
Usable Length | 6 in |
Shank Length | 6 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Item | Cotter Pin |
Material | Steel |
Finish | Zinc Plated |
Type | Extended Prong |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/2 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 6 in, Product Type Cotter Pin, Shank Length 6 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 10 PK (U51000.050.0250)
- ZORO SELECT Nylon Insert Lock Nut, M5-0.80, A2 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M51730.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 10 PK (1NU57)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx4" L, PK10 (2UHV9)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- ZORO SELECT 5/16X2 1/4 PIN COTTER ZINC (31236PC)
- ZORO SELECT Cotter Pin, 4mmDx25mm L, SS A2, PK10 (M51700.040.0025)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100 (U51700.015.0150)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25 (U39350.018.0350)
- Zoro Select Cotter Pins