Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100
Mfr # U39350.006.0075
Zoro # G3429329
original price:
$1.59
6% off
new price: $1.49
/pk 100, $0.01/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.006.0075
- Zoro # G3429329
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Pin Diameter | 1/16 in |
Fits Minimum Shaft Diameter | 1/16 in |
Shank Length | 3/4 in |
Fits Maximum Shaft Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Item | Cotter Pin |
Material | Steel |
Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter 1/16 in, Fits Minimum Shaft Diameter 1/16 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Split Lock Washer, For Screw Size #6 18-8 Stainless Steel, 100 PK (LWS6)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 400 PK (B08280.037.0200)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04160.062.0550)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U39350.006.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U39350.006.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (U39350.006.0200)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, SS A2, PK5 (M51700.100.0100)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx4" L, PK25 (U39351.025.0400)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- Zoro Select Cotter Pins