Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100
Mfr # 2UHZ7
Zoro # G3425064
original price:
$5.15
18% off
new price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 1/16 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHZ7
- Zoro # G3425064
- UPC # 848790055578
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Pin Diameter | 1/16 in |
Shank Length | 3/4 in |
Usable Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Extended Prong |
Finish | Plain |
Item | Cotter Pin |
Material | Brass |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (494116-PG)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0250 In (16630)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK620 (4NFD7)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx2" L, PK100 (2UJA2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (2UHZ8)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/4" L, PK100 (WWG-CPHZ-022)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK10 (U55700.025.0150)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- Zoro Select Cotter Pins