Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100
Mfr # 2UHK2
Zoro # G1756377
product price: $2.89
/pk 100, $0.03/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 1/16 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHK2
- Zoro # G1756377
- UPC # 848790055554
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/16 in |
Fastener Length | 1/2 in |
Length | 1/2" |
Shank Length | 1/2 in |
Usable Length | 1/2 in |
Pin Diameter | 1/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Extended Prong |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Pin Type | Extended Prong |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1/2 in, Product Type Cotter Pin, Shank Length 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08739)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.043.0400)
- ZORO SELECT 1/2"-13 Steel Hot Dip Galvanized Finish Square Nut - Regular, 50 pk. (SQNI2050G-050BX)
- NEWPORT FASTENERS Jam Nut, 1/2"-13, Steel, Grade A, Plain, 7/16 in Ht, 50 PK (258604-PR-50)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (2UHL1)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK50 (WWG-BPS-222)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT Cotter Pin, 10mmDx160mm L, Steel, PK5 (M39350.100.0160)
- ZORO SELECT Cotter Pin, Hammerlock, 1/16Dx3/4" L, PK100 (WWG-CPHZ-002)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A4, PK25 (M55700.020.0025)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- Zoro Select Cotter Pins