Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 7/64"Dx1-1/2" L, PK500
Mfr # 2UHP3
Zoro # G1809053
product price: $24.85
/pk 500, $0.05/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 7/64 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHP3
- Zoro # G1809053
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 7/64 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Usable Length | 1 1/2 in |
Pin Diameter | 7/64 in |
Shank Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Type | Extended Prong |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Material Grade/Class | Ungraded |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 7/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 1-3/4" L, Steel Galvanized, 20 PK (2814134)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70194)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Stainless Steel, 18-8, Plain Finish (U51070.075.2400)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/4" L, PK100 (WWG-CPS-020)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A2, PK5 (M51700.100.0063)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4Dx3-1/2" L, PK25 (U39351.025.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK100 (U51700.012.0200)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- Zoro Select Cotter Pins