Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/64"Dx1-3/4" L, PK100
Mfr # U39350.007.0175
Zoro # G3429170
product price: $2.35
/pk 100, $0.02/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.007.0175
- Zoro # G3429170
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/64 in |
Fastener Length | 1 3/4 in |
Length | 1-3/4" |
Fits Minimum Shaft Diameter | 1/8 in |
Usable Length | 1 3/4 in |
Shank Length | 1 3/4 in |
Pin Diameter | 5/64 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/64 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 3/4 in, Product Type Cotter Pin, Shank Length 1 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 3/8 in. dia., PK10 (U39798.037.0400)
- ZORO SELECT Nylon Insert Lock Nut, M30-3.50, Steel, Class 8, Zinc Plated, 30 mm Ht, 5 PK (M12348.300.0001)
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK (SE-31ST ZD)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel Plain Finish, 10 PK (Z9156)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1" L, PK100 (U39350.007.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx1/2" L, PK100 (U39350.007.0050)
- ZORO SELECT 1/4X1 PIN COTTER ZINC (25016PC)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx3-1/2" L, PK100 (U39350.012.0350)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50 (U51700.018.0200)
- Zoro Select Cotter Pins