Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50
Mfr # U39350.015.0250
Zoro # G3428778
original price:
$2.99
4% off
new price: $2.85
/pk 50, $0.06/ea
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.015.0250
- Zoro # G3428778
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Fits Maximum Shaft Diameter | 5/32 in |
Pin Diameter | 5/32 in |
Fits Minimum Shaft Diameter | 5/32 in |
Shank Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Material | Steel |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/2 in, Fits Maximum Shaft Diameter 5/32 in, Fits Minimum Shaft Diameter 5/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 10 PK (37563)
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length (75-3630)
- RECOIL Helical Insert, 3/4"-10 Thrd Sz, 18-8 Stainless Steel, 5 PK (23123)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50856)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK50 (U39350.015.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U39350.015.0300)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx3-1/2" L, PK50 (U39350.015.0350)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx2-1/2" L, PK100 (U51700.006.0250)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (2UHZ6)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK10 (U51700.031.0150)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0040)
- Zoro Select Cotter Pins