Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK50
Mfr # 3DZL4
Zoro # G2420171
product price: $20.79
/pk 50, $0.42/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 5/32 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3DZL4
- Zoro # G2420171
- UPC # 848790056209
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Pin Diameter | 5/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Finish | Plain |
Material | Brass |
Type | Extended Prong |
Manufacturer Location | Made in USA* |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Standards | REACH Compliant, RoHS Compliant |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 100 PK (06842)
- CSH Wood Screw, #8, 1-1/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 10000 PK (0.FSC08118ZN17)
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-256)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.312 in L, Aluminum Body, 100 PK (26AD0605-EA-100)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK50 (2UJD5)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK50 (2UJD8)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx1" L, PK25 (2UJK4)
- ZORO SELECT Cotter Pin, Bridge, 11/64 in Pin Dia, 3-3/8 in Shank Lg, Steel, Zinc Plated Finish, 10 PK (2UJR4)
- ZORO SELECT Cotter Pin, 8mmDx40mm L, SS A4, PK5 (M55700.080.0040)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK50 (WWG-CPHZ-032)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/32" L, PK25 (2UJL3)
- Zoro Select Cotter Pins