Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/32"Dx1-1/2" L, PK100
Mfr # WWG-CPP-010
Zoro # G4621285
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPP-010
- Zoro # G4621285
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 5/32 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Usable Length | 1 1/2 in |
Shank Length | 1 1/2 in |
Pin Diameter | 5/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Plain |
Meets/Exceeds | ASME B18.8.1 |
Material | Steel |
Finish | Plain |
Item | Cotter Pin |
Type | Extended Prong |
Material Grade/Class | 1008 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | ASME B18.8.1 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04104.031.0225)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ARROW FASTENER Heavy Duty Staples, Flat Crown, 3/8 in Leg L, Steel (50624)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Zinc Yellow Finish, 50 PK (M38080.120.0001)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A2, PK10 (M51700.040.0020)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx1-7/8" L, PK100 (WWG-BP-2105)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK50 (WWG-BPS-213)
- ZORO SELECT 3/16X2 1/2 PIN COTTER ZINC (18740PC)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK2 (2UHZ2)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/2" L, PK50 (U55700.009.0150)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx1" L, PK100 (WWG-CPHZ-028)
- Zoro Select Cotter Pins