Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/16"Dx4-1/2" L, PK10
Mfr # U39350.031.0450
Zoro # G3428376
product price: $6.39
/pk 10, $0.64/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.031.0450
- Zoro # G3428376
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 4 1/2 in |
Length | 4-1/2" |
Fits Minimum Shaft Diameter | 11/32 in |
Shank Length | 4 1/2 in |
Usable Length | 4 1/2 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Steel |
Type | Extended Prong |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 4 1/2 in, Product Type Cotter Pin, Shank Length 4 1/2 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 11/32 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 3/8"-16, 1-17/64 in Shank, 1 in ID, Steel (9900208)
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Zinc Plated, 0.335 in Ht, 1000 PK (37NS)
- SPAX Screw Anchor, 4" L, Carbon Steel, 8 PK (4191670601002)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M64-6.00, 90 mm Shank, 110 mm ID, Steel, Plain (M16000.640.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx6" L, PK10 (U39350.031.0600)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10 (U39350.031.0300)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/4" L, PK10 (U39350.031.0225)
- ZORO SELECT Cotter Pin, HammLock, 1/8"Dx1-1/4" L, PK100 (WWG-CPHZ-022)
- ZORO SELECT Cotter Pin, Hairpin, 0.091"Dx1-5/8" L, PK25 (3DYT2)
- ZORO SELECT 1/2X2 1/2 PIN COTTER ZINC (50040PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- Zoro Select Cotter Pins