Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK25
Mfr # 2UJF5
Zoro # G3055351
product price: $65.75
/pk 25, $2.63/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 5/16 in
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UJF5
- Zoro # G3055351
- UPC # 848790056674
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Shank Length | 2 1/2 in |
Pin Diameter | 5/16 in |
Usable Length | 2 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Plain |
Finish | Plain |
Item | Cotter Pin |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Brass |
Type | Extended Prong |
Product Type | Cotter Pin |
Manufacturer Location | Made in USA* |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 2 1/2 in, Product Type Cotter Pin, Shank Length 2 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0050)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 45/64 in L, Aluminum Body, 250 PK (U34122.018.0068)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK25 (2UJF3)
- ZORO SELECT 3/16X3 1/2 PIN COTTER ZINC (18756PC)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/4" L, PK25 (U39350.025.0225)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx3-1/2" L, PK25 (U39351.018.0350)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK100 (WWG-CPP-007)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U39350.006.0075)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- Zoro Select Cotter Pins