Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK10
Mfr # U39350.031.0250
Zoro # G3428419
original price:
$4.35
10% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39350.031.0250
- Zoro # G3428419
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5/16 in |
Fastener Length | 2 1/2 in |
Length | 2-1/2" |
Shank Length | 2 1/2 in |
Pin Diameter | 5/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Type | Extended Prong |
Meets/Exceeds | ASME B18.8.1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 5/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 2 1/2 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 3/4"-10, Steel, Plain, 1-5/32 in H (CPB172)
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK (FCSP1SH916AL)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 25 PK (U04122.062.0001)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx3-1/2" L, PK10 (U39350.031.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10 (U39350.031.0300)
- ZORO SELECT 5/16X2 PIN COTTER ZINC (31232PC)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- ZORO SELECT Pin, Steel, 5mm dia., PK5 (M39610.060.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx3" L, PK50 (WWG-375-3000-LZ)
- Zoro Select Cotter Pins