Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/32"Dx3/4" L, PK1000
Mfr # WWG-093-0750-LZ
Zoro # G3221741
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Material Grade 1008
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG-093-0750-LZ
- Zoro # G3221741
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 3/4 in |
Length | 3/4" |
Pin Diameter | 3/32 in |
Shank Length | 3/4 in |
Usable Length | 3/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Material Grade | 1008 |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Extended Prong |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Item | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | 1008 |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class 1008, Finish Zinc Plated, Usable Length 3/4 in, Product Type Cotter Pin, Shank Length 3/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Yellow Zinc, 15/64 in Ht, 50 PK (SLI80431-050P)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (K2002-ZN)
- ZORO SELECT #4-40 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.011.0062)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Stainless Steel Plain Finish, 50 PK (M51420.050.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK1000 (WWG-093-1000-LZ)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK500 (WWG-125-2500-LZ)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32Dx3/4" L, PK100 (U39351.015.0075)
- ZORO SELECT 1/2X3 PIN COTTER ZINC (50048PC)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, SS A2, PK10 (M51700.040.0036)
- ZORO SELECT 1/2X3 1/2 PIN COTTER ZINC (50056PC)
- ZORO SELECT Cotter Pin, Hairpin, 5/64Dx1-7/16" L, PK100 (WWG-BP-2104)
- Zoro Select Cotter Pins