Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/32"Dx2-1/4" L, PK100
Mfr # U39350.009.0225
Zoro # G3429085
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U39350.009.0225
- Zoro # G3429085
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/32 in |
Fastener Length | 2 1/4 in |
Length | 2-1/4" |
Fits Minimum Shaft Diameter | 1/8 in |
Shank Length | 2 1/4 in |
Usable Length | 2 1/4 in |
Pin Diameter | 3/32 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Extended Prong |
Finish | Zinc Plated |
Item | Cotter Pin |
Meets/Exceeds | ASME B18.8.1 |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/32 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 2 1/4 in, Product Type Cotter Pin, Shank Length 2 1/4 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 1/8 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 8-32, 2 ft, Stainless Steel, 316, Plain Finish (45574)
- TE-CO Coupling Nut, 3/4"-10, Steel, Grade 5, Black Oxide, 1-7/8 in Lg, 1-1/4 in Hex Wd (41507)
- ZORO SELECT Thumb Screw, #6-48 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2398-SS)
- ZORO SELECT Self-Drilling Screw, #12-14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1248KPF)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U39350.009.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (U39350.009.0200)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (U39350.009.0100)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, Steel, PK50 (M39350.040.0036)
- ZORO SELECT Cotter Pin, 6.3mmDx80mm L, SS A4, PK5 (M55700.063.0080)
- ZORO SELECT 3/32X3 PIN COTTER ZINC (09448PC)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100 (WWG-BPXS-2304)
- Zoro Select Cotter Pins