Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/16"Dx3-1/2" L, PK25
Mfr # U39350.018.0350
Zoro # G3428647
original price:
$13.59
17% off
new price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.018.0350
- Zoro # G3428647
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 3 1/2 in |
Length | 3-1/2" |
Pin Diameter | 3/16 in |
Shank Length | 3 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Type | Extended Prong |
Item | Cotter Pin |
Pin Type | Extended Prong |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 3 1/2 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.025.3600)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK (5048ASLH)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1 in Lg, 10 PK (36764)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 11/32 in Shaft Dia (U36000.334.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U39350.018.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (U51700.009.0075)
- ZORO SELECT Cotter Pin, Hairpin, 11/64Dx2-3/16" L, PK25 (2UJP9)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 3/64"Dx1/2" L, PK100 (2UHZ4)
- X1 TOOLS 1/16 x 1 Cotter Pin Clip 25 Pins by X1 Tools (X1E-CON-PIN-COT-1000x25)
- Zoro Select Cotter Pins