Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK50
Mfr # U39350.018.0175
Zoro # G3428699
product price: $9.19
/pk 50, $0.18/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39350.018.0175
- Zoro # G3428699
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 3/4 in |
Length | 1-3/4" |
Shank Length | 1 3/4 in |
Pin Diameter | 3/16 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ASME B18.8.1 |
Finish | Zinc Plated |
Item | Cotter Pin |
Material | Steel |
Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 1 3/4 in, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (313-332-PK5)
- ZORO SELECT Round U-Bolt, 3/8"-16, 1 3/4 in Wd, 2 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0125)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 10000 PK (264137)
- ZORO SELECT Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01062.043.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK50 (U39350.018.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U39350.018.0300)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (U39350.018.0150)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/8" L, PK100 (U39350.015.0125)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK1000 (WWG-156-1000-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK1000 (WWG-125-0750-LZ)
- DOUBLE HH 31980 0.31 x 2.25 in. Zinc Plated Square PTO Wirelock Pin- Yellow, 2PK (179905)
- Zoro Select Cotter Pins