Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK500
Mfr # 2UHR9
Zoro # G1589427
original price:
$45.99
28% off
new price: $32.99
/pk 500, $0.07/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Carbon Steel
- Pin Dia. 3/16 in
- Fastener Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2UHR9
- Zoro # G1589427
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Pin Diameter | 3/16 in |
Shank Length | 1 1/4 in |
Usable Length | 1 1/4 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Steel |
Type | Extended Prong |
Item | Cotter Pin |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Standards | ANSI B18.8.1, ASME B18.8.1 |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 1/4 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap Nut, M5, Steel, Black Phosphate, 6 mm H, 50 PK (1041PK)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Bronze Steel Pan Head Phillips Drive, 40 PK (35943)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0672)
- TORQUEMASTER Torquemaster Wedge Anchor, 5/8" Dia., 5" L, Steel Galvanized, 10 PK (55207)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (2UJA5)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A2, PK25 (M51700.020.0025)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50, Finish: zinc (WWG-156-2500-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx1" L, PK100, Finish: zinc (WWG-156-1000-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx3/4" L, PK100 (U51700.010.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U51700.015.0300)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Cotter Pins 8PK (930283)
- Zoro Select Cotter Pins