Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK25
Mfr # 3DZL7
Zoro # G0473593
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Brass
- Pin Dia. 3/16 in
- Fastener Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3DZL7
- Zoro # G0473593
- UPC # 848790056407
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 3/16 in |
Fastener Length | 1 1/2 in |
Length | 1-1/2" |
Pin Diameter | 3/16 in |
Shank Length | 1 1/2 in |
Usable Length | 1 1/2 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Brass |
Fastener Finish | Zinc Plated |
Meets/Exceeds | ANSI/ASME B 18.8.1 |
Material | Brass |
Type | Extended Prong |
Finish | Plain |
Item | Cotter Pin |
Pin Type | Extended Prong |
Standards | REACH Compliant, RoHS Compliant |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Manufacturer Location Made in USA*, Standards REACH Compliant, RoHS Compliant, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/8 in Lg (TSI-100037P0-025P)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33157)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (WWG300375037572)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 20 PK (U38131.075.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (2UJE6)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/4" L, PK250 (2UHR6)
- ZORO SELECT Cotter Pin, 2mmDx32mm L, SS A4, PK25 (M55700.020.0032)
- ZORO SELECT Cotter Pin, 8mmDx45mm L, Steel, PK25 (M39350.080.0045)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx3/4" L, PK100 (U51700.007.0075)
- ZORO SELECT Cotter Pin, Hairpin, 0.125Dx2-9/16" L, PK10 (3DYT5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25 (WWG-CPP-022)
- Zoro Select Cotter Pins