Shop All Cotter Pins
Zoro Select
Cotter Pin, Ext Png, 1/8"Dx1-1/4" L, PK100
Mfr # WWG-CPS-027
Zoro # G2972645
original price:
$10.59
10% off
new price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade 18-8
- Pin Dia. 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG-CPS-027
- Zoro # G2972645
- Country of Origin China
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8 in |
Fastener Length | 1 1/4 in |
Length | 1-1/4" |
Usable Length | 1 1/4 in |
Shank Length | 1 3/8 in |
Pin Diameter | 1/8 in |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | 18-8 |
Fastener Finish | Plain |
Type | Extended Prong |
Finish | Plain |
Item | Cotter Pin |
Material | Stainless Steel |
Meets/Exceeds | ANSI/ASME B 18.8.70 |
Standards | ASME B18.8.1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Inch, Pin Diameter 1/8 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 1 1/4 in, Product Type Cotter Pin, Shank Length 1 3/8 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ASME B18.8.1, Pack Size Small Pack, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUVECO BODY BOLT 3/8-16 X 1 HEX HEAD SEMS 1 OD - PHOS5, 25PK (11109)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Black Oxide, 21/64 in Ht, 100 PK (U04180.037.0002)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/4" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 5 PK (1721000)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0020)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- ZORO SELECT 1/8X5/8 MILITARY COTTER PINS STAINLESS STEEL (MS9245-61)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT Cotter Pin, 2.5mmDx20mm L, SS A4, PK10 (M55700.025.0020)
- ZORO SELECT 1/8X3/4 PIN COTTER ZINC (12512PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100 (WWG-187-1000-LZ)
- ZORO SELECT Cotter Pin, 10mmDx125mm L, Steel, PK5 (M39350.100.0125)
- Zoro Select Cotter Pins