Shop All Cotter Pins
Zoro Select
Cotter Pin, 8mmDx45mm L, Steel, PK25
Mfr # M39350.080.0045
Zoro # G3420536
product price: $8.25
/pk 25, $0.33/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.080.0045
- Zoro # G3420536
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 8 mm |
Fastener Length | 45 mm |
Length | 45mm |
Number of Sizes | 1 |
Pin Diameter | 8 mm |
Shank Length | 49.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Type | Cotter |
Finish | Zinc Plated |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | D94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 8 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 49.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 1/2 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV22102-100)
- TE-CO Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK (42674)
- MIDWEST FASTENER M4-0.70 x 8 mm Phillips Flat Machine Screw, Zinc Plated Steel, 50 PK (51482)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N347-666)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN8)
- ZORO SELECT .093X2 5/16 HITCH PIN CLIPS ZINC (09337PH)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK10 (2UJF2)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A2, PK25 (M51700.020.0025)
- ZORO SELECT Cotter Pin, Hairpin, 7/64"Dx2-5/64" L, PK50 (WWG-BPXZ-2310)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A4, PK25 (M55700.010.0010)
- Zoro Select Cotter Pins