Shop All Cotter Pins
Zoro Select
Cotter Pin, 6.3mmDx80mm L, SS A4, PK5
Mfr # M55700.063.0080
Zoro # G2529025
product price: $6.25
/pk 5, $1.25/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55700.063.0080
- Zoro # G2529025
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 6.3 mm |
Fastener Length | 80 mm |
Length | 80mm |
Number of Sizes | 1 |
Pin Diameter | 6.3 mm |
Shank Length | 88 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Finish | Plain |
Type | Cotter |
Item | Cotter Pin |
Material | Stainless Steel |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 88 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Brad Nail, 1 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650212)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (1240)
- AMPG 1/4"-20 x 40 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4483-BX)
- ZORO SELECT Push-In Rivet, Dome Head, 0.12 in Dia., 4/9 in L, Nylon Body, 20 PK (61PR100000)
- ZORO SELECT Cotter Pin, 6.3mmDx25mm L, SS A4, PK5 (M55700.063.0025)
- ZORO SELECT Cotter Pin, 6.3mmDx50mm L, SS A4, PK5 (M55700.063.0050)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/2" L, PK100 (WWG-CPHZ-037)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, SS A2, PK5 (M51700.100.0063)
- ZORO SELECT 1/4X4 PIN COTTER ZINC (25064PC)
- ZORO SELECT Pin, Steel, 7mm dia. (M39610.080.0001)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100 (WWG-CPP-003)
- Zoro Select Cotter Pins