Shop All Cotter Pins
Zoro Select
Cotter Pin, 6.3mmDx25mm L, SS A2, PK5
Mfr # M51700.063.0025
Zoro # G3412151
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51700.063.0025
- Zoro # G3412151
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 6.3 mm |
Fastener Length | 25 mm |
Length | 25mm |
Number of Sizes | 1 |
Shank Length | 27.5 mm |
Pin Diameter | 6.3 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Cotter Pin |
Material | Stainless Steel |
Type | Cotter |
Finish | Plain |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Material Grade/Class | 18-8 |
Standards | D94 |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 6.3 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 27.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (N04360.056.0300)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0300)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.013.0062)
- ZORO SELECT #2-56 x 3/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.008.0037)
- ZORO SELECT Cotter Pin, 6.3mmDx100mm L, SS A2, PK5 (M51700.063.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3" L, PK100 (U39350.009.0300)
- ZORO SELECT Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100 (U39350.009.0175)
- ZORO SELECT Cotter Pin, 8mmDx50mm L, SS A2, PK5 (M51700.080.0050)
- ZORO SELECT Cotter Pin, 4mmDx32mm L, SS A4, PK10 (M55700.040.0032)
- ZORO SELECT Cotter Pin, Ext Png, 7/64"Dx1-1/8" L, PK100 (U51700.010.0125)
- MIDWEST FASTENER 3/16" x 3-3/4" Bent Hitch Pin Clips 8PK (930347)
- Zoro Select Cotter Pins