Shop All Cotter Pins
Zoro Select
Cotter Pin, 5mmDx71mm L, Steel, PK25
Mfr # M39350.050.0071
Zoro # G3420615
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M39350.050.0071
- Zoro # G3420615
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 5 mm |
Fastener Length | 71 mm |
Length | 71mm |
Number of Sizes | 1 |
Pin Diameter | 5 mm |
Shank Length | 78.1 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Type | Cotter |
Item | Cotter Pin |
Finish | Zinc Plated |
Number of Pieces | 1 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | D94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 78.1 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 50 PK (FBFLWASH14LOD2P50)
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass (260-4-RS)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (53460)
- ZORO SELECT Set Screw, M20 x 2.50mm, 50mm L, PK5 (M51250.200.0050)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A2, PK10 (M51700.032.0016)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx4" L, PK2 (2UHZ2)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3" L, PK10 (2UJP8)
- ZORO SELECT 3/8X2 1/2 PIN COTTER ZINC (37540PC)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx5/8" L, PK100 (2UJR6)
- ZORO SELECT Cotter Pin, Ext Png, 1/16"Dx1-1/2" L, PK100 (WWG-CPS-021)
- Zoro Select Cotter Pins