Shop All Cotter Pins
Zoro Select
Cotter Pin, 4mmDx80mm L, Steel, PK50
Mfr # M39350.040.0080
Zoro # G3420676
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.040.0080
- Zoro # G3420676
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4.5 mm |
Fastener Length | 80 mm |
Length | 80mm |
Number of Sizes | 1 |
Shank Length | 88 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pin |
Finish | Zinc Plated |
Material | Steel |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 88 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 5/8" Dia., 5" L, Carbon Steel Zinc Plated, 25 PK (7433SD1-PWR)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 220 mm L, 5 PK (M55000.120.0220)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- ZORO SELECT Cotter Pin, Extended Prong, 1/8 in Pin Dia, 1-3/8 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (WWG-125-1250-SZ)
- ZORO SELECT Cotter Pin, HammLock, 5/32"Dx3-1/2" L, PK50 (U39351.015.0350)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100 (WWG-CPP-001)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ZORO SELECT 5/16X1 1/2 PIN COTTER ZINC (31224PC)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50 (U51700.018.0300)
- ZORO SELECT Cotter Pin, 6.3mmDx71mm L, Steel, PK25 (M39350.063.0071)
- Zoro Select Cotter Pins