Shop All Cotter Pins
Zoro Select
Cotter Pin, 4mmDx50mm L, SS A2, PK10
Mfr # M51700.040.0050
Zoro # G3412267
product price: $2.75
/pk 10, $0.28/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.040.0050
- Zoro # G3412267
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4 mm |
Fastener Length | 50 mm |
Length | 50mm |
Number of Sizes | 1 |
Pin Diameter | 4 mm |
Shank Length | 55 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Cotter Pin |
Material | Stainless Steel |
Type | Cotter |
Finish | Plain |
Number of Pieces | 1 |
Standards | D94 |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 55 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU37)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 3 in Length, 3 PK (33128)
- MIDWEST FASTENER #8-32 Socket Head Cap Screw, Plain Steel, 1 in Length, 10 PK (67401)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (B01200.075.0550)
- ZORO SELECT Cotter Pin, 4mmDx36mm L, SS A2, PK10 (M51700.040.0036)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A2, PK10 (M51700.040.0020)
- ZORO SELECT Cotter Pin, 4mmDx25mm L, SS A2, PK10 (M51700.040.0025)
- ZORO SELECT 1/4X2 1/2 PIN COTTER ZINC (25040PC)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A4, PK25 (M55700.020.0040)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 4.0mm, PK100 (M39350.040.0040)
- ZORO SELECT 1/4X5 PIN COTTER ZINC (25080PC)
- Zoro Select Cotter Pins