Shop All Cotter Pins
Zoro Select
Cotter Pin, 4mmDx36mm L, Steel, PK50
Mfr # M39350.040.0036
Zoro # G3420685
original price:
$5.16
15% off
new price: $4.35
/pk 50, $0.09/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.040.0036
- Zoro # G3420685
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4 mm |
Fastener Length | 36 mm |
Length | 36mm |
Number of Sizes | 1 |
Shank Length | 39.6 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Item | Cotter Pin |
Type | Cotter |
Finish | Zinc Plated |
Material | Steel |
Number of Pieces | 1 |
Standards | D94 |
Pin Type | Extended Prong |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 39.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- ZORO SELECT Shoulder Screw, 3/4"-10 Thr Sz, 1 in Thr Lg, 2 3/4 in Shoulder Lg, 18-8 Stainless Steel (STR60101C44)
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK (UST235996)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, Steel, PK50 (M39350.040.0020)
- ZORO SELECT Cotter Pin, Hairpin, 0.178"Dx3-3/4" L, PK25 (WWG-BP-2108)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25 (2UJK5)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx1" L, PK500 (WWG-187-1000-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK10 (U39350.031.0300)
- ZORO SELECT Cotter Pin, Hammerlock, 1/16Dx3/4" L, PK100 (WWG-CPHZ-002)
- FARMEX S07092700 PIN 3/16 IN CLIP (7092500)
- Zoro Select Cotter Pins