Shop All Cotter Pins
Zoro Select
Cotter Pin, 4mmDx36mm L, SS A2, PK10
Mfr # M51700.040.0036
Zoro # G2529138
product price: $1.99
/pk 10, $0.20/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.040.0036
- Zoro # G2529138
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4 mm |
Fastener Length | 36 mm |
Length | 36mm |
Number of Sizes | 1 |
Shank Length | 39.6 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Item | Cotter Pin |
Material | Stainless Steel |
Finish | Plain |
Number of Pieces | 1 |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | D94 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 39.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Cotter Pin, 1/4"Dx1-1/2" L, 316 SS, PK10 (WWG-250-1500-80)
- BOSTITCH Collated Brad Nail, 1-3/8 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 3000 PK (BT1335B)
- ZORO SELECT #2-56 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0100)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (U04104.031.0075)
- ZORO SELECT Cotter Pin, 4mmDx50mm L, SS A2, PK10 (M51700.040.0050)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A2, PK10 (M51700.040.0020)
- ZORO SELECT Cotter Pin, 4mmDx25mm L, SS A2, PK10 (M51700.040.0025)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (2UHR1)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100, Pin Dia.: 1/8 in (WWG-CPS-026)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25 (U39350.025.0350)
- Zoro Select Cotter Pins