Shop All Cotter Pins
Zoro Select
Cotter Pin, 4mmDx32mm L, SS A4, PK10
Mfr # M55700.040.0032
Zoro # G2529059
product price: $2.35
/pk 10, $0.24/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55700.040.0032
- Zoro # G2529059
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 4 mm |
Fastener Length | 32 mm |
Length | 32mm |
Number of Sizes | 1 |
Shank Length | 35.2 mm |
Pin Diameter | 4 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Type | Cotter |
Number of Pieces | 1 |
Standards | D94 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Material Grade/Class | 316 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 4 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 35.2 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- USA INDUSTRIALS M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-282)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51420.080.0001)
- ZORO SELECT Cotter Pin, 4mmDx20mm L, SS A4, PK10 (M55700.040.0020)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25 (2UJK5)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx7/8" L, PK100 (U39350.007.0087)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50, Finish: zinc (WWG-156-2500-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4 L, PK10 (2UJR1)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx1-3/4" L, PK5 (U39350.037.0175)
- MIDWEST FASTENER 1/4-3/8" x .072" Zinc Plated Steel BowTie Cotter Pins 20PK (932322)
- Zoro Select Cotter Pins