Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.5mmDx40mm L, Steel, PK50
Mfr # M39350.035.0040
Zoro # G3420755
original price:
$8.76
24% off
new price: $6.59
/pk 50, $0.13/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.035.0040
- Zoro # G3420755
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.5 mm |
Fastener Length | 40 mm |
Length | 40mm |
Number of Sizes | 1 |
Shank Length | 44 mm |
Pin Diameter | 3.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Material | Steel |
Item | Cotter Pin |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 44 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Collated Pin Nail, 2 in L, 23 ga, Headless Head (P23-2)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (08164)
- ZORO SELECT Push-In Rivet, Dome Head, 0.313 in Dia., 1 in L, Nylon Body, 50 PK (1742PK)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- ZORO SELECT Cotter Pin, 3.5mmDx20mm L, Steel, PK50 (M39350.035.0020)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx9/32" L, PK25 (2UJK5)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-2000-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1" L, PK100 (U51700.006.0100)
- Zoro Select Cotter Pins