Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.5mmDx25mm L, Steel, PK50
Mfr # M39350.035.0025
Zoro # G3420789
product price: $3.15
/pk 50, $0.06/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.035.0025
- Zoro # G3420789
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.5 mm |
Fastener Length | 25 mm |
Length | 25mm |
Number of Sizes | 1 |
Shank Length | 27.5 mm |
Pin Diameter | 3.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pin |
Material | Steel |
Number of Pieces | 1 |
Pin Type | Extended Prong |
Standards | D94 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.5 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 27.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in Length (A0440400200U)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0275)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel 100 PK (P4125)
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 5/16 in Leg L, Steel, 30 PK (60530)
- ZORO SELECT Cotter Pin, 3.5mmDx60mm L, Steel, PK50 (M39350.035.0060)
- ZORO SELECT Cotter Pin, 3.5mmDx40mm L, Steel, PK50 (M39350.035.0040)
- ZORO SELECT Cotter Pin, 3.5mmDx50mm L, Steel, PK50 (M39350.035.0050)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK1000 (WWG-125-1000-LZ)
- ZORO SELECT Cotter Pin, Extended Prong, 3/32 in Pin Dia, 1 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (U51700.009.0100)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx4" L, PK25 (WWG-CPHZ-057)
- X1 TOOLS 7/64 x 1-5/8 Hitch Pin Clip 300 Pins by X1 Tools (X1E-CON-PIN-HIT-1300x300)
- Zoro Select Cotter Pins