Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.2mmDx40mm L, SS A2, PK10
Mfr # M51700.032.0040
Zoro # G2529147
product price: $4.19
/pk 10, $0.42/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.032.0040
- Zoro # G2529147
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.2 mm |
Fastener Length | 40 mm |
Length | 40mm |
Number of Sizes | 1 |
Shank Length | 44 mm |
Fits Minimum Shaft Diameter | 3.99 mm |
Pin Diameter | 3.2 mm |
Usable Length | 40 mm |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 40 mm, Product Type Cotter Pin, Shank Length 44 mm, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter 3.99 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0030x1/2 ID, Pk10 (25124)
- DEWALT Lag Shield Long Lag Shield, 3/4" Dia, 3" L, Alloy Steel Zinc Plated, 50 PK (01205-PWR)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37420.019.0001)
- ZORO SELECT High Crown Cap Nut, 1/4"-20, Steel, Zinc Plated, 19/32 in H, 10 PK (CPB132)
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT Cotter Pin, 3.2mmDx16mm L, SS A2, PK10 (M51700.032.0016)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc (2UJL4)
- ZORO SELECT Cotter Pin, Ext Prong, 7/64"Dx1" L, PK100 (2UJC1)
- ZORO SELECT Cotter Pin, Ext Png, 5/32"Dx1-1/4" L, PK50 (3DZL4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx5" L, PK10 (2UHW2)
- MIDWEST FASTENER 3/32" x 1-1/2" Zinc Plated Steel Cotter Pins 70PK (930208)
- Zoro Select Cotter Pins