Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.2mmDx32mm L, SS A2, PK10
Mfr # M51700.032.0032
Zoro # G3412361
Sold in multiples of 8 for $15.92
$15.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51700.032.0032
- Zoro # G3412361
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.2 mm |
Fastener Length | 32 mm |
Length | 32mm |
Number of Sizes | 1 |
Pin Diameter | 3.2 mm |
Shank Length | 35.2 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Type | Cotter |
Finish | Plain |
Number of Pieces | 1 |
Standards | D94 |
Material Grade/Class | 18-8 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 35.2 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Flat, M6x1mmx5mm, PK100 (SS3S06005-100P1)
- MIDWEST FASTENER Eye Bolt 5/16", 18 in Shank, Stainless Steel, 8 PK (65103)
- ZORO SELECT Jam Nut, 1-1/2"-6, Steel, Grade 8, Zinc Yellow, 7/8 in Ht (U11352.150.0001)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (MP3526N/MP3527N)
- ZORO SELECT Piston Seal Kit, 1 In Bore Dia, 6Pcs (4PKH6)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (U39350.037.0600)
- ZORO SELECT Cotter Pin, Hammerlock, 1/16"Dx1" L, PK100 (WWG-CPHZ-003-SZ)
- ZORO SELECT Cotter Pin, 1mmDx12mm L, SS A2, PK25 (M51700.010.0012)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3" L, PK25 (WWG-CPHZ-056)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK25 (2UJF5)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-3/4" L, PK250 (2UHT1)
- Zoro Select Cotter Pins