Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.2mmDx16mm L, Steel, PK50
Mfr # M39350.032.0016
Zoro # G3420831
product price: $1.59
/pk 50, $0.03/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 3.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.032.0016
- Zoro # G3420831
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.2 mm |
Fastener Length | 16 mm |
Length | 16mm |
Number of Sizes | 1 |
Pin Diameter | 3.2 mm |
Shank Length | 17.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Type | Cotter |
Finish | Zinc Plated |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Product Type | Cotter Pin |
Standards | D94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 17.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 12 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.080.0012)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK (M37320.120.0001)
- WISKA Lock Nut, M56, Nickel Plated Brass, Nickel (10011557)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-3/16" L, PK25, Finish: zinc (2UJL4)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx7/8" L, PK100 (U39350.006.0087)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2-1/2" L, PK50 (2UJD2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (2UHZ6)
- ZORO SELECT Rod Seal Kit, 1 In Rod Dia, 4Pcs (4PKH3)
- ZORO SELECT Cotter Pin, Hammerlock, 3/16"Dx2" L, PK50 (U39351.018.0200)
- Zoro Select Cotter Pins