Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.2mmDx16mm L, SS A4, PK10
Mfr # M55700.032.0016
Zoro # G2529068
product price: $1.29
/pk 10, $0.13/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M55700.032.0016
- Zoro # G2529068
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.2 mm |
Fastener Length | 16 mm |
Length | 16mm |
Number of Sizes | 1 |
Pin Diameter | 3.2 mm |
Shank Length | 17.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A4 |
Fastener Finish | Plain |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Type | Cotter |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Material Grade/Class | 316 |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Product Type Cotter Pin, Shank Length 17.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length, 100 PK (U07041.031.0062)
- TOOLPRO 18 in Black Aluminum Pull Rivets 500PK (TP05085)
- ZORO SELECT #4-40 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/4 in Length, 5 PK (NAS1352N04-4)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 175 PK (4VNZ2)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK100 (WWG-CPS-035)
- ZORO SELECT Cotter Pin, 2mmDx32mm L, SS A4, PK25 (M55700.020.0032)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-2000-SZ)
- ZORO SELECT Cotter Pin, Extended Prong, 7/64 in Pin Dia, 1 in Shank Lg, Steel, Zinc Plated Finish, 100 PK (U39350.010.0100)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-3/8 in Shank Lg, Stainless Steel, Zinc Plated Finish, 50 PK (WWG-BP-2106-L)
- ZORO SELECT 3/32X1 PIN COTTER ZINC (09416PC)
- G.L. HUYETT Cotter Pin, 1/8"Dx1" L, 316 SS, PK50 (WWG-125-1000-80)
- Zoro Select Cotter Pins