Shop All Cotter Pins
Zoro Select
Cotter Pin, 3.2mmDx16mm L, SS A2, PK10
Mfr # M51700.032.0016
Zoro # G3412398
product price: $1.79
/pk 10, $0.18/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.032.0016
- Zoro # G3412398
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 3.2 mm |
Fastener Length | 16 mm |
Length | 16mm |
Number of Sizes | 1 |
Pin Diameter | 3.2 mm |
Shank Length | 17.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Item | Cotter Pin |
Finish | Plain |
Number of Pieces | 1 |
Standards | D94 |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Manufacturer Location | Globally Sourced |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 3.2 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 17.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #8-32 x 1 in Phillips Flat Machine Screw, Plain Steel (A0180100100F)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (00991)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17971)
- GRABBER Construction XG6150G Deck Screw, #6 Thread, 1-1/2 in L, Coarse Thread, Flat Head, Star Drivet (GTXT112PP)
- ZORO SELECT Cotter Pin, 3.2mmDx25mm L, SS A2, PK10 (M51700.032.0025)
- ZORO SELECT Cotter Pin, 3.2mmDx40mm L, SS A2, PK10 (M51700.032.0040)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-3/4" L, PK25 (U39350.025.0175)
- ZORO SELECT Cotter Pin, Extended Prong, 3/8"Dx6" L, PK5 (2UHY9)
- ZORO SELECT Cotter Pin, Bridge, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJK6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U51700.012.0300)
- MIDWEST FASTENER 1/16" x 1" Zinc Plated Steel Cotter Pins 100PK (04017)
- Zoro Select Cotter Pins