Shop All Cotter Pins
Zoro Select
Cotter Pin, 2mmDx36mm L, Steel, PK50
Mfr # M39350.020.0036
Zoro # G3420910
product price: $2.75
/pk 50, $0.06/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.020.0036
- Zoro # G3420910
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 2 mm |
Fastener Length | 36 mm |
Length | 36mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Shank Length | 39.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc Plated |
Item | Cotter Pin |
Type | Cotter |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Standards | D94 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 39.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0037)
- BOSTITCH Collated Framing Nail, 2-1/2 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C8P120D)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 5 PK (Z9202SS)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ZORO SELECT Cotter Pin, 2mmDx16mm L, Steel, PK50 (M39350.020.0016)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx1/2" L, PK100 (U55700.006.0050)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/2" L, PK10 (2UJR3)
- ZORO SELECT 3/16X2 1/2 PIN COTTER ZINC (18740PC)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 2 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJL9)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK10 (U55700.025.0150)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/4" L, PK100 (WWG-CPHZ-011)
- Zoro Select Cotter Pins