Shop All Cotter Pins
Zoro Select
Cotter Pin, 2mmDx16mm L, Steel, PK50
Mfr # M39350.020.0016
Zoro # G3420938
product price: $1.39
/pk 50, $0.03/ea
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.020.0016
- Zoro # G3420938
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 2 mm |
Fastener Length | 16 mm |
Length | 16mm |
Number of Sizes | 1 |
Shank Length | 17.6 mm |
Pin Diameter | 2 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Material | Steel |
Item | Cotter Pin |
Type | Cotter |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Material Grade/Class | Ungraded |
Standards | D94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 17.6 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.062.0700)
- ZORO SELECT Eye Bolt M12, 12 mm ID, Steel, Plain, 10 PK (M16180.120.0080)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0325)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 5 PK (03738)
- ZORO SELECT Cotter Pin, 2mmDx36mm L, Steel, PK50 (M39350.020.0036)
- ZORO SELECT Cotter Pin, Bridge, 1/8 in Pin Dia, 2-7/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJP2)
- ZORO SELECT Cotter Pin, Extended Prong, 1/2"Dx3" L, PK2 (2UHZ1)
- ZORO SELECT Cotter Pin, Extended Prong, 1/4 in Pin Dia, 2-13/64 in Shank Lg, Steel, Zinc Plated Finish, 50 PK (WWG-250-2000-SZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx4" L, PK10 (U51700.031.0400)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK50 (U55700.009.0050)
- MIDWEST FASTENER 2mm x 22mm Zinc Plated Steel Metric Cotter Pins 40PK (72948)
- Zoro Select Cotter Pins