Shop All Cotter Pins
Zoro Select
Cotter Pin, 2mmDx10mm L, SS A2, PK25
Mfr # M51700.020.0010
Zoro # G3412547
original price:
$1.04
4% off
new price: $0.99
/pk 25, $0.04/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.020.0010
- Zoro # G3412547
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 2 mm |
Fastener Length | 10 mm |
Length | 10mm |
Number of Sizes | 1 |
Pin Diameter | 2 mm |
Shank Length | 11 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pin |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 18-8 |
Product Type | Cotter Pin |
Standards | D94 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 2 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 11 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07040.009.0031)
- ZORO SELECT Barrel Bolt, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA27)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37590.013.0001)
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 7/16 in Ht, 550 PK (B04122.050.0001)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A2, PK25 (M51700.020.0040)
- ZORO SELECT Cotter Pin, 2mmDx25mm L, SS A2, PK25 (M51700.020.0025)
- ZORO SELECT Cotter Pin, Hairpin, 9/64"Dx2-3/4" L, PK25 (2UJP4)
- ZORO SELECT Cotter Pin, 3.5mmDx25mm L, Steel, PK50 (M39350.035.0025)
- ZORO SELECT Cotter Pin, Hammerlock, 5/64Dx3/4" L, PK100 (U39351.007.0075)
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx4" L, PK25 (U39350.018.0400)
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK500 (2UHR9)
- Zoro Select Cotter Pins