Shop All Cotter Pins
Zoro Select
Cotter Pin, 2.5mmDx10mm L, SS A2, PK10
Mfr # M51700.025.0010
Zoro # G3412468
$0.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51700.025.0010
- Zoro # G3412468
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 2.5 mm |
Fastener Length | 10 mm |
Length | 10mm |
Number of Sizes | 1 |
Pin Diameter | 2.5 mm |
Shank Length | 11 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Type | Cotter |
Item | Cotter Pin |
Finish | Plain |
Material | Stainless Steel |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Standards | D94 |
Pin Type | Extended Prong |
Manufacturer Location | Globally Sourced |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 2.5 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 11 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (9079989)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18116SS-316)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- ZORO SELECT Spring Pin, Coiled, 5/16 in Pin Dia, 1-3/4 in Shank Lg, Steel, Plain Finish, 5 PK (U39140.031.0200)
- ZORO SELECT Cotter Pin, 2.5mmDx40mm L, SS A2, PK10 (M51700.025.0040)
- ZORO SELECT Cotter Pin, Hairpin, 1/16"Dx1-5/16" L, PK25 (WWG-BPS6-222)
- ZORO SELECT Cotter Pin, 8mmDx45mm L, Steel, PK25 (M39350.080.0045)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK500 (WWG-125-2500-LZ)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx3" L, PK50 (U51700.015.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK50 (WWG-CPP-017)
- MIDWEST FASTENER 7/16" to 1/2" x .091" Zinc Plated Steel BowTie Cotter Pins 1 12PK (932324)
- Zoro Select Cotter Pins