Shop All Cotter Pins
Zoro Select
Cotter Pin, 1mmDx25mm L, SS A2, PK25
Mfr # M51700.010.0025
Zoro # G3412635
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51700.010.0025
- Zoro # G3412635
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1 mm |
Fastener Length | 25 mm |
Length | 25mm |
Number of Sizes | 1 |
Pin Diameter | 1 mm |
Shank Length | 27.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Material | Stainless Steel |
Type | Cotter |
Item | Cotter Pin |
Finish | Plain |
Number of Pieces | 1 |
Standards | D94 |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Product Type | Cotter Pin |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 27.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01060.050.0075)
- ZORO SELECT Clevis Pin, Std, Steel, Zinc, 1.500x5 In (WWG-CLPZ-152)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (335-6)
- ZORO SELECT Split Lock Washer, For Screw Size M10 Steel, Zinc Yellow Finish, 100 PK (M37060.100.0001)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A2, PK25 (M51700.010.0010)
- ZORO SELECT Cotter Pin, 1mmDx12mm L, SS A2, PK25 (M51700.010.0012)
- ZORO SELECT 1/4X3 1/2 PIN COTTER ZINC (25056PC)
- ZORO SELECT Cotter Pin, Hammerlock, 7/64"Dx3" L, PK100 (U39351.010.0300)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx7/8" L, PK25 (2UJK8)
- ZORO SELECT 1/8X2 PIN COTTER ZINC (12532PC)
- KOCH INDUSTRIES Pin Clip Wire Hair5/32X2-15/16 (4022413)
- Zoro Select Cotter Pins