Shop All Cotter Pins
Zoro Select
Cotter Pin, 1mmDx12mm L, SS A2, PK25
Mfr # M51700.010.0012
Zoro # G3412669
product price: $0.98
/pk 25, $0.04/ea
$0.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51700.010.0012
- Zoro # G3412669
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1 mm |
Fastener Length | 12 mm |
Length | 12mm |
Number of Sizes | 1 |
Shank Length | 13.2 mm |
Pin Diameter | 1 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Finish | Plain |
Item | Cotter Pin |
Type | Cotter |
Material | Stainless Steel |
Number of Pieces | 1 |
Product Type | Cotter Pin |
Manufacturer Location | Globally Sourced |
Pin Type | Extended Prong |
Standards | D94 |
Material Grade/Class | 18-8 |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 13.2 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07150.008.0025)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 10 mm Shaft Dia, 100 PK (M36000.010.0001)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (2UJP1)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (5791PK)
- ZORO SELECT Cotter Pin, 1mmDx25mm L, SS A2, PK25 (M51700.010.0025)
- ZORO SELECT Cotter Pin, 1mmDx10mm L, SS A2, PK25 (M51700.010.0010)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3" L, PK100 (U51700.012.0300)
- ZORO SELECT Cotter Pin, HammLock, 3/16"Dx2-1/2" L, PK50 (U39351.018.0250)
- ZORO SELECT Cotter Pin, Hairpin, 3/32"Dx2-1/2" L, PK25, Finish: zinc (2UJN5)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool Pin & Clip (DLMPC)
- Zoro Select Cotter Pins