Shop All Cotter Pins
Zoro Select
Cotter Pin, 1.6mmDx32mm L, SS A2, PK25
Mfr # M51700.016.0032
Zoro # G3412565
Sold in multiples of 8 for $11.12
$11.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Stainless Steel
- Material Grade A2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M51700.016.0032
- Zoro # G3412565
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1.6 mm |
Fastener Length | 32 mm |
Length | 32mm |
Number of Sizes | 1 |
Shank Length | 35.2 mm |
Pin Diameter | 1.6 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Stainless Steel |
Material Grade | A2 |
Fastener Finish | Plain |
Item | Cotter Pin |
Type | Cotter |
Finish | Plain |
Material | Stainless Steel |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Product Type | Cotter Pin |
Standards | D94 |
Material Grade/Class | 18-8 |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Product Type Cotter Pin, Shank Length 35.2 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK10 (U08307.050.0500)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32458)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U51000.031.0300)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z0693)
- ZORO SELECT Cotter Pin, 1.6mmDx10mm L, SS A2, PK25 (M51700.016.0010)
- ZORO SELECT Cotter Pin, 1.6mmDx16mm L, SS A2, PK25 (M51700.016.0016)
- ZORO SELECT Cotter Pin, Hammerlock, 3/32Dx3/4" L, PK100 (WWG-CPHZ-009)
- ZORO SELECT Cotter Pin, 2mmDx16mm L, Steel, PK50 (M39350.020.0016)
- ZORO SELECT Cotter Pin, 5mmDx63mm L, SS A2, PK5 (M51700.050.0063)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 3.2mm, PK100 (M39350.032.0050)
- MIDWEST FASTENER .072" x 1-7/8" 18-8 Stainless Steel Hitch Pin Clips 10PK (74963)
- Zoro Select Cotter Pins