Shop All Cotter Pins
Zoro Select
Cotter Pin, 1.6mmDx25mm L, Steel, PK50
Mfr # M39350.016.0025
Zoro # G3420971
product price: $0.93
/pk 50, $0.02/ea
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cotter Pin Type Retaining
- Cotter Pin Style Extended Prong
- Basic Material Low Carbon Steel
- Pin Dia. 1.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M39350.016.0025
- Zoro # G3420971
- Country of Origin Multiple
- Category Cotter Pins
Dimensions
Pin Dia. | 1.6 mm |
Fastener Length | 25 mm |
Length | 25mm |
Number of Sizes | 1 |
Pin Diameter | 1.6 mm |
Shank Length | 27.5 mm |
Details
Pin Item | Cotter Pin |
System of Measurement | Metric |
Cotter Pin Type | Retaining |
Cotter Pin Style | Extended Prong |
Basic Material | Low Carbon Steel |
Fastener Finish | Zinc Plated |
Material | Steel |
Finish | Zinc Plated |
Item | Cotter Pin |
Type | Cotter |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Standards | D94 |
Product Type | Cotter Pin |
Pin Type | Extended Prong |
Description
Cotter Pin, System of Measurement Metric, Pin Diameter 1.6 mm, Pin Type Extended Prong, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Product Type Cotter Pin, Shank Length 27.5 mm, Manufacturer Location Globally Sourced, Standards D94, Pack Size Small Pack, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, 6" W, 100" L, 0.001" Thk (69130)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (190959)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 3/8 in L, 3/8 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRR040666GR)
- ZORO SELECT #8-32 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0150)
- ZORO SELECT Cotter Pin, 6.3mmDx50mm L, SS A4, PK5 (M55700.063.0050)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 6.3mm, PK100 (M39350.063.0050)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx1/2" L, PK100 (WWG-BPXZ-2302)
- ZORO SELECT Cotter Pin, 3/64"Dx1/2" L, Steel, PK100 (WWG-046-0500-SZ)
- ZORO SELECT Cotter Pin, Hairpin, 0.310Dx4-1/16" L, PK10 (3DYT6)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-3/4" L, PK25 (U39350.025.0275)
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx2" L, PK5 (U39351.037.0200)
- Zoro Select Cotter Pins